- Series 3030 Taper Lock Bushing
- 0.9375 in Bore Size
| Bolt Circle Dia. | 4 in |
| Bore Type | Inch |
| Material | Steel |
| Capscrew Size | 5/8 x 1 1/4 |
| Length Through Bore | 3 in |
| Wrench Torque | 67 lbf |
| Bore Size | 0.9375 in |
| Keyway Size | 1/4 x 1/8 |
| Large Diameter | 4 1/4 in |
| Bushing Series | 3030 |
| Cap Screws | 2 |
| Torque Capacity | 24000 lb/in |
| Weight | 9.0 LB |
| EAN or UPC | 775829189457 |

