- Series 3535 Taper Lock Bushing
- 1.1875 in Bore Size
| Keyway Size | 1/4 x 1/8 |
| Bolt Circle Dia. | 4.83 in |
| Capscrew Size | 1/2 x 1 1/2 |
| Length Through Bore | 3 1/2 in |
| Large Diameter | 5 in |
| Material | Cast Iron |
| Bore Size | 1.1875 in |
| Bushing Series | 3535 |
| Bore Type | Inch |
| Torque Capacity | 44800 lb/in |
| Wrench Torque | 83 lbf |
| Cap Screws | 3 |
| Weight | 15.0 LB |
| EAN or UPC | 775829189464 |

