- Series 3535 Taper Lock Bushing
- 75 mm Bore Size
| Wrench Torque | 83 lbf |
| Torque Capacity | 44800 lb/in |
| Bushing Series | 3535 |
| Length Through Bore | 3 1/2 in |
| Bolt Circle Dia. | 4.83 in |
| Material | Cast Iron |
| Bore Type | Metric |
| Cap Screws | 3 |
| Bore Size | 75 mm |
| Large Diameter | 5 in |
| Capscrew Size | 1/2 x 1 1/2 |
| Keyway Size | 20 mm x 4.9 mm |
| Weight | 9.0 LB |
| EAN or UPC | 775829144371 |

