- JA Series QD Bushing
- 19 mm Bore Size
- 1.665 in Bolt Circle
| Bushing Series | JA |
| Length Through Bore | 1 in |
| Overall Length | 1.375 in |
| Bolt Circle Dia. | 1 21/32 in |
| Capscrew Size | 10-24 x 1/4 |
| Bore Size | 0.748 in - 19 mm |
| Cap Screws | 3 |
| Inch/Metric | Metric |
| Material | Ductile Iron |
| Flange Thickness | 5/16 in |
| Bolt Circle Diameter | 1.665 in |
| Wrench Torque | 5 lbf |
| Keyway Size | 6 x 2.8 |
| Torque Capacity | 1000 lb/in |
| Weight | 1.0 LB |
| EAN or UPC | 775829172992 |

