- JA Series QD Bushing
- 0.625 in Bore Size
- 1.665 in Bolt Circle
| Wrench Torque | 5 lbf |
| Inch/Metric | Inch |
| Capscrew Size | 10-24 x 1/4 |
| Material | Ductile Iron |
| Overall Length | 1.375 in |
| Cap Screws | 3 |
| Length Through Bore | 1 in |
| Bore Range [Min] | 0.5 in |
| Bolt Circle Diameter | 1.665 in |
| Bore Size | 0.625 in - 5/8 in |
| Bolt Circle Dia. | 1 21/32 in |
| Flange Thickness | 5/16 in |
| Bushing Series | JA |
| Bore Range [Max] | 1.25 in |
| Torque Capacity | 1000 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Weight | 1.0 LB |
| EAN or UPC | 775829125202 |

