- JS Series QD Bushing
- 2.9375 in Bore Size
- 6.25 in Bolt Circle
| Overall Length | 5.15625 in |
| Material | Ductile Iron |
| Wrench Torque | 135 lbf |
| Bore Range [Max] | 4.4375 in |
| Bushing Series | JS |
| Cap Screws | 3 |
| Bolt Circle Dia. | 6 1/4 in |
| Keyway Size | 3/4 x 3/8 |
| Flange Thickness | 1 in |
| Inch/Metric | Inch |
| Torque Capacity | 45000 lb/in |
| Bore Range [Min] | 2.4375 in |
| Bolt Circle Diameter | 6.25 in |
| Bore Size | 2.938 in - 2 15/16 in |
| Length Through Bore | 3.375 in |
| Capscrew Size | 5/8 x 2 1/2 |
| Weight | 18.1 LB |
| EAN or UPC | 775829171384 |

