- JS Series QD Bushing
- 3.9375 in Bore Size
- 6.25 in Bolt Circle
| Bore Range [Max] | 4.4375 in |
| Bore Range [Min] | 2.4375 in |
| Capscrew Size | 5/8 x 2 1/2 |
| Keyway Size | 1 x 3/8 |
| Material | Ductile Iron |
| Bushing Series | JS |
| Bolt Circle Dia. | 6 1/4 in |
| Bore Size | 3.938 in - 3 15/16 in |
| Cap Screws | 3 |
| Inch/Metric | Inch |
| Length Through Bore | 3.375 in |
| Overall Length | 5.15625 in |
| Flange Thickness | 1 in |
| Torque Capacity | 45000 lb/in |
| Wrench Torque | 135 lbf |
| Bolt Circle Diameter | 6.25 in |
| Weight | 14.3 LB |
| EAN or UPC | 775829171407 |

