- L Series QD Bushing
- 22 mm Bore Size
- 2 in Bolt Circle
| Wrench Torque | 6 lbf |
| Bolt Circle Diameter | 2 in |
| Keyway Size | 6 x 2.8 |
| Flange Thickness | 0.34375 in |
| Length Through Bore | 1.34375 in |
| Bore Size | 0.866 in - 22 mm |
| Bolt Circle Dia. | 2 in |
| Cap Screws | 3 |
| Overall Length | 1.625 in |
| Bushing Series | L |
| Inch/Metric | Metric |
| Material | Ductile Iron |
| Capscrew Size | 1/4 x 7/8 |
| Torque Capacity | 1200 lb/in |
| Weight | 1.0 LB |
| EAN or UPC | 775829186258 |

