- MS Series QD Bushing
- 3.9375 in Bore Size
- 7.875 in Bolt Circle
| Cap Screws | 4 |
| Bore Range [Min] | 3.4375 in |
| Length Through Bore | 4.8125 in |
| Capscrew Size | 3/4 x 3 |
| Wrench Torque | 225 lbf |
| Bushing Series | MS |
| Flange Thickness | 1.1875 in |
| Overall Length | 6.5 in |
| Keyway Size | 1 x 1/2 |
| Material | Ductile Iron |
| Torque Capacity | 85000 lb/in |
| Bore Range [Max] | 5.4375 in |
| Bolt Circle Diameter | 7.875 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 7 7/8 in |
| Bore Size | 3.938 in - 3 15/16 in |
| Weight | 37.3 LB |
| EAN or UPC | 775829171414 |

