- NS Series QD Bushing
- 4.4375 in Bore Size
- 8.5 in Bolt Circle
| Cap Screws | 4 |
| Capscrew Size | 7/8 x 3 1/2 |
| Torque Capacity | 150000 lb/in |
| Flange Thickness | 1 1/2 in |
| Length Through Bore | 6 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 3.9375 in |
| Bolt Circle Dia. | 8 1/2 in |
| Bore Size | 4.438 in - 4 7/16 in |
| Bushing Series | NS |
| Bore Range [Max] | 6 in |
| Wrench Torque | 300 lbf |
| Bolt Circle Diameter | 8.5 in |
| Keyway Size | 1 x 1/2 |
| Overall Length | 7 in |
| Weight | 52.5 LB |
| EAN or UPC | 775829171452 |

