- N Series QD Bushing
- 5.75 in Bore Size
- 8.5 in Bolt Circle
| Bore Range [Max] | 6 in |
| Cap Screws | 4 |
| Bore Size | 5.750 in - 5 3/4 in |
| Capscrew Size | 7/8 x 8 |
| Overall Length | 7 in |
| Bore Range [Min] | 2.75 in |
| Torque Capacity | 150000 lb/in |
| Flange Thickness | 1 1/2 in |
| Bolt Circle Dia. | 8 1/2 in |
| Length Through Bore | 8.5 in |
| Keyway Size | 1 1/2 x 1/4 |
| Bolt Circle Diameter | 8.5 in |
| Inch/Metric | Inch |
| Bushing Series | N |
| Wrench Torque | 300 lbf |
| Weight | 43.6 LB |
| EAN or UPC | 775829186227 |

