- PS Series QD Bushing
- 5.9375 in Bore Size
- 10 in Bolt Circle
| Flange Thickness | 1 1/2 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 10 in |
| Length Through Bore | 6.5 in |
| Cap Screws | 4 |
| Bushing Series | PS |
| Bore Size | 5.938 in - 5 15/16 in |
| Overall Length | 8.25 in |
| Bore Range [Min] | 4.9375 in |
| Bore Range [Max] | 7 in |
| Wrench Torque | 450 lbf |
| Bolt Circle Diameter | 10 in |
| Capscrew Size | 1 x 4 |
| Torque Capacity | 250000 lb/in |
| Weight | 78.4 LB |
| EAN or UPC | 775829171520 |

