- SK Series QD Bushing
- 42 mm Bore Size
- 3.313 in Bolt Circle
| Bore Size | 1.654 in - 42 mm |
| Length Through Bore | 1.875 in |
| Bolt Circle Dia. | 3 5/16 in |
| Flange Thickness | 1/2 in |
| Overall Length | 2.8125 in |
| Material | Ductile Iron |
| Inch/Metric | Metric |
| Capscrew Size | 5/16 x 2 |
| Bolt Circle Diameter | 3.313 in |
| Cap Screws | 3 |
| Wrench Torque | 15 lbf |
| Bushing Series | SK |
| Torque Capacity | 7000 lb/in |
| Weight | 3.0 LB |
| EAN or UPC | 775829125349 |

