- SS Series QD Bushing
- 4.9375 in Bore Size
- 10 in Bolt Circle
| Bore Range [Max] | 4.9375 in |
| Length Through Bore | 8.75 in |
| Material | Ductile Iron |
| Flange Thickness | 2 in |
| Cap Screws | 5 |
| Overall Length | 12.125 in |
| Bushing Series | SS |
| Bore Range [Min] | 4.9375 in |
| Bolt Circle Dia. | 15 in |
| Wrench Torque | 750 lbf |
| Inch/Metric | Inch |
| Bore Size | 4.938 in - 4 15/16 in |
| Bolt Circle Diameter | 10 in |
| Torque Capacity | 625000 lb/in |
| Capscrew Size | 1 1/4 x 5 |
| Weight | 280.0 LB |
| EAN or UPC | 775829171742 |

