- WS Series QD Bushing
- 5.5 in Bore Size
- 12.75 in Bolt Circle
| Bolt Circle Diameter | 12.75 in |
| Inch/Metric | Inch |
| Cap Screws | 4 |
| Bore Range [Min] | 5.4375 in |
| Overall Length | 10.4375 in |
| Length Through Bore | 7.25 in |
| Bore Size | 5.500 in - 5 1/2 in |
| Capscrew Size | 1 1/8 x 5 |
| Torque Capacity | 375000 lb/in |
| Flange Thickness | 1 3/4 in |
| Bolt Circle Dia. | 12 3/4 in |
| Bore Range [Max] | 8.5 in |
| Bushing Series | WS |
| Wrench Torque | 600 lbf |
| Weight | 154.5 LB |
| EAN or UPC | 775829212452 |

