- W Series QD Bushing
- 125 mm Bore Size
- 12.75 in Bolt Circle
| Bolt Circle Dia. | 12 3/4 in |
| Cap Screws | 4 |
| Bolt Circle Diameter | 12.75 in |
| Flange Thickness | 2 in |
| Capscrew Size | 1 1/8 x 11 1/2 |
| Bore Size | 4.921 in - 125 mm |
| Torque Capacity | 375000 lb/in |
| Inch/Metric | Metric |
| Bushing Series | W |
| Length Through Bore | 11.375 in |
| Overall Length | 10.4375 in |
| Wrench Torque | 600 lbf |
| Weight | 265.0 LB |
| EAN or UPC | 775829191276 |

