- XTB100 Series Bushing
- 8 1/2 in Bore
| Bore Size [Max] | 10 in |
| Flange Thickness | 1 9/16 in |
| Cap Screws | 6 |
| Capscrew Size | 1 1/8 x 3 1/2 |
| Length Through Bore | 6.1875 in |
| Bore Size | 8.5 in |
| Bushing Series | XTB100 |
| Weight | 176.0 LB |
| EAN or UPC | 775829168681 |
| Bore Size [Max] | 10 in |
| Flange Thickness | 1 9/16 in |
| Cap Screws | 6 |
| Capscrew Size | 1 1/8 x 3 1/2 |
| Length Through Bore | 6.1875 in |
| Bore Size | 8.5 in |
| Bushing Series | XTB100 |
| Weight | 176.0 LB |
| EAN or UPC | 775829168681 |