- XTB120 Series Bushing
- 10 1/2 in Bore
| Bore Size [Max] | 12 in |
| Keyway Size | 1 1/8 x 3 1/2 |
| Bore Size | 10.5 in |
| Length Through Bore | 7.0625 in |
| Bushing Series | XTB120 |
| Cap Screws | 8 |
| Flange Thickness | 1 3/4 in |
| Capscrew Size | 1 1/8 x 3 1/2 |
| Weight | 260.0 LB |
| EAN or UPC | 775829165024 |

