- XTB120 Series Bushing
- 11 1/2 in Bore
| Keyway Size | 1 1/8 x 3 1/2 |
| Cap Screws | 8 |
| Length Through Bore | 7.0625 in |
| Bushing Series | XTB120 |
| Flange Thickness | 1.75 in |
| Capscrew Size | 1 1/8 x 3 1/2 |
| Bore Size [Max] | 12 in |
| Bore Size | 11.5 in |
| Weight | 228.3 LB |
| EAN or UPC | 775829165048 |

