- XTB15 Series Bushing
- 5/8 in Bore
| Bore Size [Max] | 1.5 in |
| Cap Screws | 4 |
| Bore Size | 0.625 in |
| Capscrew Size | 1/4 x 1 |
| Flange Thickness | 0.375 in |
| Bushing Series | XTB15 |
| Length Through Bore | 1.125 in |
| Weight | 1.0 LB |
| EAN or UPC | 775829171896 |
| Bore Size [Max] | 1.5 in |
| Cap Screws | 4 |
| Bore Size | 0.625 in |
| Capscrew Size | 1/4 x 1 |
| Flange Thickness | 0.375 in |
| Bushing Series | XTB15 |
| Length Through Bore | 1.125 in |
| Weight | 1.0 LB |
| EAN or UPC | 775829171896 |