- XTB20 Series Bushing
- 3/4 in Bore
| Bushing Series | XTB20 |
| Flange Thickness | 15/32 in |
| Bore Size | 0.75 in |
| Capscrew Size | 5/16 x 1 1/4 |
| Cap Screws | 4 |
| Bore Size [Max] | 2 in |
| Length Through Bore | 1.40625 in |
| Weight | 2.0 LB |
| EAN or UPC | 775829171902 |
| Bushing Series | XTB20 |
| Flange Thickness | 15/32 in |
| Bore Size | 0.75 in |
| Capscrew Size | 5/16 x 1 1/4 |
| Cap Screws | 4 |
| Bore Size [Max] | 2 in |
| Length Through Bore | 1.40625 in |
| Weight | 2.0 LB |
| EAN or UPC | 775829171902 |