- XTB25 Series Bushing
- 1 15/16 in Bore
| Cap Screws | 4 |
| Bore Size [Max] | 2.5 in |
| Bushing Series | XTB25 |
| Keyway Size | 3/8 x 1 3/4 |
| Flange Thickness | 5/8 in |
| Length Through Bore | 1.875 in |
| Capscrew Size | 3/8 x 1 3/4 |
| Bore Size | 1.9375 in |
| Weight | 3.4 LB |
| EAN or UPC | 775829151553 |

