- XTB25 Series Bushing
- 1 in Bore
| Bore Size [Max] | 2.5 in |
| Bore Size | 1 in |
| Length Through Bore | 1.875 in |
| Cap Screws | 4 |
| Capscrew Size | 3/8 x 1 3/4 |
| Keyway Size | 3/8 x 1 3/4 |
| Bushing Series | XTB25 |
| Flange Thickness | 0.625 in |
| Weight | 4.0 LB |
| EAN or UPC | 775829171919 |
| Bore Size [Max] | 2.5 in |
| Bore Size | 1 in |
| Length Through Bore | 1.875 in |
| Cap Screws | 4 |
| Capscrew Size | 3/8 x 1 3/4 |
| Keyway Size | 3/8 x 1 3/4 |
| Bushing Series | XTB25 |
| Flange Thickness | 0.625 in |
| Weight | 4.0 LB |
| EAN or UPC | 775829171919 |