- XTB35 Series Bushing
- 1 15/16 in Bore
| Cap Screws | 4 |
| Bushing Series | XTB35 |
| Capscrew Size | 1/2 x 1 3/4 |
| Bore Size [Max] | 3.5 in |
| Flange Thickness | 25/32 in |
| Bore Size | 1.9375 in |
| Length Through Bore | 2.46875 in |
| Weight | 11.0 LB |
| EAN or UPC | 775829171933 |
| Cap Screws | 4 |
| Bushing Series | XTB35 |
| Capscrew Size | 1/2 x 1 3/4 |
| Bore Size [Max] | 3.5 in |
| Flange Thickness | 25/32 in |
| Bore Size | 1.9375 in |
| Length Through Bore | 2.46875 in |
| Weight | 11.0 LB |
| EAN or UPC | 775829171933 |