- XTB40 Series Bushing
- 2 7/16 in Bore
| Bushing Series | XTB40 |
| Capscrew Size | 9/16 x 2 |
| Bore Size [Max] | 4 in |
| Bore Size | 2.4375 in |
| Length Through Bore | 2.8125 in |
| Flange Thickness | 7/8 in |
| Cap Screws | 4 |
| Weight | 16.0 LB |
| EAN or UPC | 775829171940 |
| Bushing Series | XTB40 |
| Capscrew Size | 9/16 x 2 |
| Bore Size [Max] | 4 in |
| Bore Size | 2.4375 in |
| Length Through Bore | 2.8125 in |
| Flange Thickness | 7/8 in |
| Cap Screws | 4 |
| Weight | 16.0 LB |
| EAN or UPC | 775829171940 |