- XTB45 Series Bushing
- 3 7/16 in Bore
| Bushing Series | XTB45 |
| Capscrew Size | 5/8 x 2 1/4 |
| Flange Thickness | 15/16 in |
| Bore Size | 3.4375 in |
| Length Through Bore | 3.3125 in |
| Cap Screws | 4 |
| Bore Size [Max] | 4.5 in |
| Weight | 20.0 LB |
| EAN or UPC | 775829171957 |
| Bushing Series | XTB45 |
| Capscrew Size | 5/8 x 2 1/4 |
| Flange Thickness | 15/16 in |
| Bore Size | 3.4375 in |
| Length Through Bore | 3.3125 in |
| Cap Screws | 4 |
| Bore Size [Max] | 4.5 in |
| Weight | 20.0 LB |
| EAN or UPC | 775829171957 |