- XTB50 Series Bushing
- 3 15/16 in Bore
| Capscrew Size | 3/4 x 2 1/2 |
| Bore Size [Max] | 5 in |
| Length Through Bore | 3.75 in |
| Flange Thickness | 1 in |
| Bushing Series | XTB50 |
| Bore Size | 3.9375 in |
| Cap Screws | 4 |
| Weight | 36.0 LB |
| EAN or UPC | 775829168643 |
| Capscrew Size | 3/4 x 2 1/2 |
| Bore Size [Max] | 5 in |
| Length Through Bore | 3.75 in |
| Flange Thickness | 1 in |
| Bushing Series | XTB50 |
| Bore Size | 3.9375 in |
| Cap Screws | 4 |
| Weight | 36.0 LB |
| EAN or UPC | 775829168643 |