- XTB60 Series Bushing
- 150 mm Bore
| Bushing Series | XTB60 |
| Bore Size [Max] | 6 in |
| Capscrew Size | 7/8 x 2 1/2 |
| Length Through Bore | 4.125 in |
| Flange Thickness | 1 1/8 in |
| Bore Size | 150 mm |
| Cap Screws | 4 |
| Keyway Size | 7/8 x 2 1/2 |
| Weight | 46.0 LB |
| EAN or UPC | 775829204853 |
| Bushing Series | XTB60 |
| Bore Size [Max] | 6 in |
| Capscrew Size | 7/8 x 2 1/2 |
| Length Through Bore | 4.125 in |
| Flange Thickness | 1 1/8 in |
| Bore Size | 150 mm |
| Cap Screws | 4 |
| Keyway Size | 7/8 x 2 1/2 |
| Weight | 46.0 LB |
| EAN or UPC | 775829204853 |