- XTB70 Series Bushing
- 6 7/16 in Bore
| Bushing Series | XTB70 |
| Flange Thickness | 1 5/16 in |
| Bore Size [Max] | 7 in |
| Length Through Bore | 4.6875 in |
| Cap Screws | 4 |
| Capscrew Size | 1/8 x 3 |
| Bore Size | 6.4375 in |
| Weight | 76.0 LB |
| EAN or UPC | 775829168667 |
| Bushing Series | XTB70 |
| Flange Thickness | 1 5/16 in |
| Bore Size [Max] | 7 in |
| Length Through Bore | 4.6875 in |
| Cap Screws | 4 |
| Capscrew Size | 1/8 x 3 |
| Bore Size | 6.4375 in |
| Weight | 76.0 LB |
| EAN or UPC | 775829168667 |