- XTB80 Series Bushing
- 7 1/2 in Bore
| Length Through Bore | 5.125 in |
| Capscrew Size | 1 1/8 x 3 1/2 |
| Flange Thickness | 1 3/8 in |
| Cap Screws | 4 |
| Bushing Series | XTB80 |
| Bore Size [Max] | 8 in |
| Bore Size | 7.5 in |
| Weight | 98.0 LB |
| EAN or UPC | 775829168674 |
| Length Through Bore | 5.125 in |
| Capscrew Size | 1 1/8 x 3 1/2 |
| Flange Thickness | 1 3/8 in |
| Cap Screws | 4 |
| Bushing Series | XTB80 |
| Bore Size [Max] | 8 in |
| Bore Size | 7.5 in |
| Weight | 98.0 LB |
| EAN or UPC | 775829168674 |