- Radiant Heater
- 125000 Btu/h [Max]
features
- Piezo ignition
- Handle and wheels
- No electricity required
- 360° radiant heat
includes
- Hose, Regulator
| Working Area | 2900.00 sq. ft. |
| Output Power | 125000 Btu/h [Max] |
| Fuel Type | Propane |
| Weight | 0.0 LB |
| Working Area | 2900.00 sq. ft. |
| Output Power | 125000 Btu/h [Max] |
| Fuel Type | Propane |
| Weight | 0.0 LB |