- Premium Forced Air Heater
- 1/5 hp
- 115000 Btu/h
- 2700.00 sq. ft.
features
- The economical choice for small industrial, commercial and agricultural applications
- Built-in thermostat maintains set temperature and saves fuel
- Approved for outdoor use
- Electronic ignition
| Output Power | 115000 Btu/h |
| Tank Capacity | 8 gal |
| Type | Kerosene Heater |
| Consumption | 0.85 gal/h |
| Run Time | 10 h |
| Working Area | 2700.00 sq. ft. |
| Voltage Rating | 115 |
| Fuel Type | Kerosene/Diesel |
| Flow | 490 ft3/min |
| Weight | 58.0 LB |

