- Premium Forced Air Heater
- 1/5 hp
- 155000 Btu/h
- 3600.00 sq. ft.
features
- For medium to large industrial, commercial, and agricultural applications
- Built-in thermostat maintains set temperature and saves fuel
- Approved for outdoor use
- Spark plug ignition
| Voltage Rating | 115 |
| Type | Kerosene Heater |
| Consumption | 1.14 gal/h |
| Tank Capacity | 13 gal |
| Fuel Type | Kerosene/Diesel |
| Flow | 550 ft3/min |
| Working Area | 3600.00 sq. ft. |
| Run Time | 12 h |
| Output Power | 155000 Btu/h |
| Weight | 56.0 LB |

