- Premium Forced Air Heater
- 1/4 hp
- 200000 Btu/h
- 4700.00 sq. ft.
features
- The economical choice for small industrial, commercial and agricultural applications
- Built-in thermostat maintains set temperature and saves fuel
- Approved for outdoor use
- Electronic ignition
| Voltage Rating | 115 |
| Tank Capacity | 13 1/2 gal |
| Fuel Type | Kerosene/Diesel |
| Consumption | 1.4 gal/h |
| Run Time | 9.5 h |
| Flow | 600 ft3/min |
| Output Power | 200000 Btu/h |
| Type | Kerosene Heater |
| Working Area | 4700.00 sq. ft. |
| Weight | 77.0 LB |

