- High Pressure Oil Fired Heater
- 1/3 hp
- 350000 Btu/h
- 8225.00 sq. ft. [Max]
features
- Rugged heater consistently delivers big heat even in extremely cold temperatures
- Approved for outdoor use
- Popular heater for large loading docks, large warehouses, large assembly areas, construction sites, large agricultural operations (dairy farms) and sporting events
| Flow | 1350 ft3/min |
| Working Area | 8225.00 sq. ft. [Max] |
| Output Power | 350000 Btu/h |
| Run Time [Min] | 9 h |
| Fuel Type | Kerosene |
| Consumption | 2.5 gal/h |
| Type | Forced Air Heater |
| Tank Capacity | 30 gal |
| Voltage Rating | 115 |
| Run Time [Max] | 12 h |
| Weight | 240.0 LB |

