- Premium Forced Air Heater
- 1/15 hp
- 55000 Btu/h
- 1280.00 sq. ft.
features
- The economical choice for small industrial, commercial and agricultural applications
- Built-in thermostat maintains set temperature and saves fuel
- Approved for outdoor use
- Electronic ignition
| Run Time | 11 h |
| Flow | 180 ft3/min |
| Fuel Type | Kerosene/Diesel |
| Working Area | 1280.00 sq. ft. |
| Tank Capacity | 5 gal |
| Consumption | 0.44 gal/h |
| Voltage Rating | 115 |
| Type | Kerosene Heater |
| Output Power | 55000 Btu/h |
| Weight | 33.0 LB |

