- High Pressure Oil Fired Heater
- 1/2 hp
- 600000 Btu/h
- 14100.00 sq. ft. [Max]
features
- Rugged heater consistently delivers big heat even in extremely cold temperatures
- Approved for outdoor use
- Popular heater for large loading docks, large warehouses, large assembly areas, construction sites, large agricultural operations (dairy farms) and sporting events
| Run Time [Max] | 12 h |
| Flow | 3300 ft3/min |
| Run Time [Min] | 9 h |
| Output Power | 600000 Btu/h |
| Voltage Rating | 115 |
| Working Area | 14100.00 sq. ft. [Max] |
| Fuel Type | Kerosene |
| Consumption | 4 gal/h |
| Type | Forced Air Heater |
| Tank Capacity | 36 gal |
| Weight | 390.0 LB |

