- Forced Air Heater
- 1/8 hp
- 65000 Btu/h, 85000 Btu/h, 125000 Btu/h
- 2900.00 sq. ft. [Max]
features
- Electronic Ignition for effortless starting
- Three heat settings
- Comes complete with hose and regulator
- Cylinder NOT included
| Width | 9 in |
| Working Area | 2900.00 sq. ft. [Max] |
| Length | 26 1/4 in |
| Output Power | 65000 Btu/h, 85000 Btu/h, 125000 Btu/h |
| Fuel Type | Propane |
| Type | Forced Air Heater |
| Voltage Rating | 120 |
| Height | 15 1/2 in |
| Flow | 350 ft3/min |
| Weight | 0.0 LB |

