- Forced Air Heater
- 1/4 hp
- 120000 Btu/h [Min], 170000 Btu/h [Max]
- 4000.00 sq. ft. [Max]
features
- Electronic Ignition for effortless starting
- Stainless steel combustion chamber for longer life
- Comes complete with hose and regulator
- Includes On/Off switch
- Cylinder NOT included
| Output Power | 120000 Btu/h [Min], 170000 Btu/h [Max] |
| Working Area | 4000.00 sq. ft. [Max] |
| Height | 16 1/2 in |
| Type | Forced Air Heater |
| Flow | 450 ft3/min |
| Fuel Type | Propane |
| Width | 13 1/2 in |
| Length | 32 in |
| Voltage Rating | 120 |
| Weight | 0.0 LB |

