- Forced Air Heater
- 1/3 hp
- 225000 Btu/h [Min], 375000 Btu/h [Max]
- 8800.00 sq. ft. [Max]
features
- The ™hush™ heater... the most quiet in its class
- Stainless steel combustion chamber for longer life
- Electronic direct spark ignition for effortless starting
- Perfect heater for heavy duty construction, commercial, industrial and agricultural (dairy farms) applications
- Cylinder NOT included
- Comes complete with hose and adjustable regulator
- Includes On/Off switch
| Voltage Rating | 120 |
| Length | 35 in |
| Height | 19 1/2 in |
| Working Area | 8800.00 sq. ft. [Max] |
| Fuel Type | Propane |
| Width | 12 1/2 in |
| Flow | 1500 ft3/min |
| Type | Forced Air Heater |
| Output Power | 225000 Btu/h [Min], 375000 Btu/h [Max] |
| Weight | 52.0 LB |

