- Forced Air Heater
- 1/32 hp
- 40000 Btu/h
- 940.00 sq. ft. [Max]
features
- Perfect for small job heater
- Quick starting piezo ignition operation
- Comes complete with hose and regulator
- Cylinder NOT included
| Height | 12.800 in |
| Working Area | 940.00 sq. ft. [Max] |
| Type | Forced Air Heater |
| Voltage Rating | 120 |
| Flow | 175 ft3/min |
| Output Power | 40000 Btu/h |
| Width | 8 in |
| Length | 18 1/2 in |
| Fuel Type | Propane |
| Weight | 8.76 LB |

