- Forced Air Heater
- 1/8 hp
- 30000 Btu/h, 40000 Btu/h, 50000 Btu/h
- 1265.00 sq. ft. [Max]
features
- Comes complete with hose and regulator
- Best value in propane forced-air heaters
- Perfect for small job heater
- Quick starting piezo ignition operation
- Cylinder NOT included
| Voltage Rating | 120 |
| Fuel Type | Propane |
| Flow | 300 ft3/min |
| Type | Forced Air Heater |
| Output Power | 30000 Btu/h, 40000 Btu/h, 50000 Btu/h |
| Working Area | 1265.00 sq. ft. [Max] |
| Weight | 0.0 LB |

