- Forced Air Heater
- 1/4 hp
- 150000 Btu/h
- 3500.00 sq. ft. [Max]
features
- Electronic Ignition for effortless starting
- Comes complete with regulator
- Stainless steel combustion chamber for longer life
- Includes On/Off switch
| Flow | 550 ft3/min |
| Type | Natural Gas Heater |
| Working Area | 3500.00 sq. ft. [Max] |
| Output Power | 150000 Btu/h |
| Width | 13 1/2 in |
| Height | 16 1/2 in |
| Voltage Rating | 120 |
| Fuel Type | Natural Gas |
| Length | 32 in |
| Weight | 66.0 LB |

