Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Master/Desa Heaters220-TA107

220-TA107

Pro-Tough Forced Air Multi-Fuel Heaters
Item #104664875
  • Pro-Tough Forced Air Multi-Fuel Heater
  • 150000 Btu/h
  • 3500.00 sq. ft. [Max]
Master/Desa Heaters220-TA107
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pro-Tough Forced Air Multi-Fuel Heater
  • 150000 Btu/h
  • 3500.00 sq. ft. [Max]

features

  • Built-In thermostat
  • HSI smart start ignition
  • 15% quieter for significant & noticeable sound reduction
Working Area 3500.00 sq. ft. [Max]
Fuel Type Kerosene, #1 & #2 Diesel, Fuel Oil, JP-8 or Jet A Fuel
Output Power 150000 Btu/h
Weight 63.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison