- Pro-Tough Forced Air Multi-Fuel Heater
- 200000 Btu/h
- 4700.00 sq. ft. [Max]
features
- Built-In thermostat
- HSI smart start ignition
- 15% quieter for significant & noticeable sound reduction
| Output Power | 200000 Btu/h |
| Working Area | 4700.00 sq. ft. [Max] |
| Fuel Type | Kerosene, #1 & #2 Diesel, Fuel Oil, JP-8 or Jet A Fuel |
| Weight | 81.0 LB |

