- Pro-Tough Series Forced Air Heater
- 1/15 hp
- 125000 Btu/h [Min], 170000 Btu/h [Max]
- 4000.00 sq. ft. [Max]
features
- Rugged roll-cage design
- Adjustable height foot
- Built-in extension cord cleats
- Ergonomic design w/top mounted control panel
includes
- Hose, Regulator
| Voltage Rating | 120 |
| Working Area | 4000.00 sq. ft. [Max] |
| Fuel Type | Propane |
| Flow | 450 ft3/min |
| Output Power | 125000 Btu/h [Min], 170000 Btu/h [Max] |
| Weight | 0.0 LB |

