- Convection Heater
- Propane
- 40000 Btu/h, 60000 Btu/h, 80000 Btu/h
- 1900.00 sq. ft. [Max]
features
- Three heat settings
- Quiet operation, no electricity
- Cylinder NOT included
- Great for worker comfort, curing concrete, masonry freeze protection, drying paint, dry walling and large construction projects
- Comes complete with hose and regulator
- Quick starting piezo ignition operation
- Patented pilotless burner system elimates nuisance outages
includes
- Hose, Regulator
| Output Power | 40000 Btu/h, 60000 Btu/h, 80000 Btu/h |
| Working Area | 1900.00 sq. ft. [Max] |
| Fuel Type | Propane |
| Type | Convection Heater |
| Weight | 16.15 LB |

