| Face Width | 3/4 |
| No. of Grooves | 1 |
| Length Through Bore | 1.75 in |
| Series | 3V Taper Sheaves |
| Bore Type | TB Bushed |
| Pitch Dia. | 10.55 in |
| Sheave Construction | Spoked |
| O.D. | 10.6 in |
| Material | Cast Iron |
| Weight | 10.75 LB |
| EAN or UPC | 806372118578 |
| Face Width | 3/4 |
| No. of Grooves | 1 |
| Length Through Bore | 1.75 in |
| Series | 3V Taper Sheaves |
| Bore Type | TB Bushed |
| Pitch Dia. | 10.55 in |
| Sheave Construction | Spoked |
| O.D. | 10.6 in |
| Material | Cast Iron |
| Weight | 10.75 LB |
| EAN or UPC | 806372118578 |