| Bore Type | QD Bushed |
| Pitch Dia. | 4.07 in |
| Series | 3V QD Sheaves |
| Material | Cast Iron |
| Face Width | 0.687 in |
| Sheave Construction | Solid |
| O.D. | 4.12 in |
| No. of Grooves | 1 |
| Length Through Bore | 1.313 in |
| Weight | 1.84 LB |
| EAN or UPC | 806372000132 |
| Bore Type | QD Bushed |
| Pitch Dia. | 4.07 in |
| Series | 3V QD Sheaves |
| Material | Cast Iron |
| Face Width | 0.687 in |
| Sheave Construction | Solid |
| O.D. | 4.12 in |
| No. of Grooves | 1 |
| Length Through Bore | 1.313 in |
| Weight | 1.84 LB |
| EAN or UPC | 806372000132 |