| Sheave Construction | Web |
| Bore Type | QD Bushed |
| Pitch Dia. | 14.9 in |
| Length Through Bore | 4.625 in |
| Series | 5V QD Sheaves |
| O.D. | 15 in |
| No. of Grooves | 10 |
| Material | Cast Iron |
| Face Width | 7.187 in |
| Weight | 94.5 LB |
| EAN or UPC | 806372000439 |
| Sheave Construction | Web |
| Bore Type | QD Bushed |
| Pitch Dia. | 14.9 in |
| Length Through Bore | 4.625 in |
| Series | 5V QD Sheaves |
| O.D. | 15 in |
| No. of Grooves | 10 |
| Material | Cast Iron |
| Face Width | 7.187 in |
| Weight | 94.5 LB |
| EAN or UPC | 806372000439 |